3M 2846S SAFETY GLASSES ANTI-SCRATCH/ANTI-FOG ORANGE LENS


3M™ Safety Glasses 2800 Series

References
3m:2846
rubix:121A7539
manufacturer :7000061886
ean:4046719296149
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeOrange
See all Specifications

Product details : 3M 2846S SAFETY GLASSES ANTI-SCRATCH/ANTI-FOG ORANGE LENS


For safety glasses designed with user comfort and convenience in mind, use 3M™ Safety Glasses, 2846. Our lightweight safety glasses weigh just 26 g and feature a strong, orange coloured polycarbonate lens for impact resistance and an integrated brow guard for increased protection from flying objects. They feature soft inner padding on the temples to provide increased comfort and stability when worn, temple lengths which can be adjusted in three positions to ensure optimal fit, and an inclinable lens for easy adjustment. An anti-scratch and anti-fog coating provide increased durability and improved vision.

Strengths

Safety glasses designed with user comfort and convenience in mind Strong polycarbonate lens for impact resistance Lightweight (26 g) for maximum comfort all day Integrated brow guard for increased protection Soft inner padding on temple for increased comfort and stability when worn Adjustable temple lengths in three positions for optimal fit Inclinable lens for easy adjustment Orange lens for blue light blocking Lens marking: 2-1.7 3M 1 FT Frame marking: 3M EN166 FT

Applications

Construction, Forestry, Pharmaceuticals, Welding

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeOrange
ColourOrange
Adjustable side piecesNo
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
  • Sold out