UVEX 9178500 SUPER FIT CR SAFETY SPECTACLES W/ CLEAR LENS


Uvex super-fit glasses

References
uvex:9178.500
rubix:122A2678
ean:4031101556819
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
See all Specifications

Product details : UVEX 9178500 SUPER FIT CR SAFETY SPECTACLES W/ CLEAR LENS


Professional protection for laboratories, clinics, clean rooms or food production: Uvex has developed the first autoclavable protection glasses with anti-fog coating specially designed for repeated autoclave sterilization.

Strengths

Slightly inclined ultra-thin eyepieces. PC screen and Grilamid® mount. Ultra-Lightweight bezel: 21 g. Solid frame with ultra-flexible and flexible branch tips thanks to the Uvex X- Stream (XST) technology. Perfect immediate setting and no pressure. Compatible with other PPE port. Exclusive Uvex Infradur plus treatment against scratches, minimization of welding sparks marks and the fog forming.

Applications

Clean rooms, laboratories. Hospital sector. Medical-pharmaceutical industry. Semiconductor. Cosmetology.

Technical specifications


Attributes
Logistic Weight21 g
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
ColourWhite
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
  • Usually arrives within 14 working days