3M SF425AF SECUREFIT SAFETY GLASSES BLK/GRN ANTI-SCRATCH/FOG CLR +2.5
3M™ SecureFit™ 400 Series Readers Safety Glasses
See technical informationSee documentsReferences
3M:SF425AF
Rubix:231A6066
Manufacturer :7100114613
EAN:04054596461093





Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M SF425AF SECUREFIT SAFETY GLASSES BLK/GRN ANTI-SCRATCH/FOG CLR +2.5
For comfortable eye protection with reader option to see small details clearly, use 3M™ SecureFit™ Safety Readers 400 Series. Our black/green frame safety glasses weigh just 19 g and have an additional +1.5, +2.0 or +2.5 dioptre part at the bottom which magnifies what you’re viewing. They feature 3M™ Pressure Diffusion Temple Technology that allows dual-injected padded temple touchpoints to naturally adjust to an individual’s head size, giving the wearer a secure and comfortable fit. Soft, adjustable nose pads provide an even greater personalisation of fit and reduce slippage from head movements. Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision. The rimless polycarbonate lens comes with an anti-scratch/anti-fog coating for increased durability and visibility.
3M™ SecureFit™ Safety Readers 400 Series features a lightweight design with a rimless polycarbonate lens, 3M™ Pressure Diffusion Temple Technology, wide flexible temple arms, soft, adjustable nose pads and an additional reader part.
Strengths
Safety glasses with an additional reading dioptre part at the bottom of the lens for magnifying small details;3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head;Wraparound design gives the user a wide field of vision;Flat and flexible temples combine easily with earmuffs and provide solid side protection
Applications
Assembly;Chipping;Cleaning;Demolition;Drilling;Electrical;Facility Maintenance;Grinding;Machine Operations;Machining;Masonary;Painting;Pouring/Casting;Power Fastening;Remediation;Riveting;Sanding;Sawing;UV Protection;Welding
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | colourless |
| Branch material | tpr/xylex |
| Main material | polycarbonate |
| Type | prescription |
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
- Delivery usually within ( 16 ) days