3M SF603SGAF SECUREFIT SAFETY GLASSES GRY ANTI-FOG/SCRATCH AMB


3M™ SecureFit™ Safety Glasses 600 Series

References
3m:SF603SGAF
rubix:211A3522
manufacturer :7100112712
ean:00051131273153
brand logo
brand logo
Technical specifications
Coating of the glassesAntifog
Eyepiece shadeYellow
Ocular materialPolycarbonate
See all Specifications

Product details : 3M SF603SGAF SECUREFIT SAFETY GLASSES GRY ANTI-FOG/SCRATCH AMB


For optimal optical performance and good field of vision, use 3M™ SecureFit™ Safety Glasses 600 Series. Our innovative and stylish semi-rimless, grey framed safety glasses have two separate lenses for a good field of vision and wide, fixed-length temple arms over the ears for a close, comfortable fit and solid side protection. They feature 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear and soft nose pads to enhance frame comfort across a diverse workforce. The wraparound design helps provide a secure fit and prevents slipping. These glasses combine well with ear muffs.
3M™ SecureFit™ Safety Glasses SF603SGAF-EU, Grey frame, Scotchgard™ Anti-Fog, Amber Lens, has a semi-rimless frame with two separate lenses as well as fixed-length temple arms. 3M Pressure Diffusion Temple Technology helps diffuse pressure over the ear to enhance frame comfort across a diverse workforce. This innovative stylish design promotes improved comfort and security of fit. 3M™ Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, even after washing multiple times.

Strengths

Robust semi-rimless 3M™ SecureFit™ Safety Glasses range with dual-lenses providing optimal optical performance;3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models);Polarised and green IR filters available;Wraparound design helps a secure fit and prevents slipping;Foam gasket available to help limit eye exposure to debris

Applications

3M™ SecureFit™ Safety Glasses SF601SGAF-EU, Grey frame, Scotchgard™ Anti-Fog, Clear Lens, has a semi-rimless frame with two separate lenses as well as fixed-length temple arms. 3M Pressure Diffusion Temple Technology helps diffuse pressure over the ear to enhance frame comfort across a diverse workforce. This innovative stylish design promotes improved comfort and security of fit. 3M™ Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, even after washing multiple times.

Technical specifications


Attributes
Coating of the glassesAntifog
Eyepiece shadeYellow
Ocular materialPolycarbonate
ColourBlack
Adjustable side piecesYes
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
  • Usually arrives within 14 working days