GISS 865647 G-SUNSET SAFETY GLASSES ANTI-SCRATCH SMOKE
G-sunset safety spectacles
See technical informationSee documentsReferences
GISS:865647
Rubix:200A3851
EAN:3660338198984


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : GISS 865647 G-SUNSET SAFETY GLASSES ANTI-SCRATCH SMOKE
Panoramic and light multi-use protection glasses.
Co-injected arms in TPE for extreme flexibility with memory foam.
Non-slip arms.
Very comfortable.
Weight:
29 g.
STRONG POINTS.
Anti-scratch and anti-mist treatment.
Delivered with a neck cord.
Co-injected arms in TPE for extreme flexibility with memory foam.
Non-slip arms.
Very comfortable.
Weight:
29 g.
STRONG POINTS.
Anti-scratch and anti-mist treatment.
Delivered with a neck cord.
Strengths
Extreme flexibility Provided with cord
Applications
Lightweight panoramic glasses for protection against high-speed particle impacts in extreme conditions.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 6.01 excl. VAT
/ Each
£ 7.21 incl. VAT
- In stock: Next day delivery