PORTWEST PW32 WRAP AROUND SAFETY GLASSES MIRROR
Portwest PW32 Wrap Around Spectacle
See technical informationSee documentsReferences
Portwest:PW32MIR
Rubix:243A8000
EAN:5036108311521

Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | in/out |
| Ocular material | polycarbonate |
Documents
Product details : PORTWEST PW32 WRAP AROUND SAFETY GLASSES MIRROR
The best global seller featuring a simple but winning design with ultra-light and flexible arms, which are virtually indestructible. One-piece lens contour design and moulded nose-bridge, allows excellent fit to all face shapes. Unisex.
Strengths
Single panoramic lens glasses
Lightweight wrap-around design
Flexible arms for ultra comfort
Mirror suitable for indoor and outdoor use
Stylish dual colour side arms
Excellent side protection
99% UV protection
Anti-scratch coating for added durability
CE certified
Free spec cord
Individually packed for vending machines
Retail bag which aids presentation for retail sales
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | in/out |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- Usually arrives within 14 working days