GISS 848121 G-WHITE SAFETY GLASSES ANTI-SCRATCH SMOKE
G-White Safety Glasses
See technical informationSee documentsReferences
GISS:848121
Rubix:200A3843
EAN:3660338090998


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : GISS 848121 G-WHITE SAFETY GLASSES ANTI-SCRATCH SMOKE
• Ultra-surround and ultra-lightweight glasses. Anti-scratch treated polycarbonate lens. Protects against UV, 99.9% spectral filter. Weight: 25 g.
Strengths
• Slide-resistant nose and sidearms provide a sensation of comfort no matter what thesituation and the hazards. Scratch resistance treatment. Standard: EN166 – EN170 - EN172(smoked version).
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
- Usually arrives within 14 working days