HONEYWELL 1030739HS ADAPTEC SAFETY SPECS NRRW BLK/RED FRAME CLEAR LENS
Honeywell Adaptec
See technical informationReferences
Honeywell:1030739HS
Rubix:2586107


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | yes |
Product details : HONEYWELL 1030739HS ADAPTEC SAFETY SPECS NRRW BLK/RED FRAME CLEAR LENS
Three position nose bridge is simple to adjust and keeps eyes centered in the lens, where optical clarity is best. Workers' vision is less strained so they experience less eye fatigue, work more comfortably for longer periods and can more clearly see their work. Soft, flexible material allows each nose pad to independently conform to the wearer's face, delivering greater comfort, contact and stability.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- Usually arrives within 14 working days