3M 610031 SPEEDGLAS WELDING FILTER G5-01/03VC
3M™ Speedglas™ G5 Series Auto Darkening Welding Filters
See technical informationSee documentsReferences
3M:610031
Rubix:262A2256
Manufacturer :7100320518
EAN:04064035122133






Documents
Product details : 3M 610031 SPEEDGLAS WELDING FILTER G5-01/03VC
The 3M™ Speedglas™ G5-01VC Auto-Darkening Welding Filter (Reference 610031) is designed to deliver outstanding visual comfort and reliable eye protection during welding operations. Compatible with the 3M™ Speedglas™ G5-01 and G5-03 welding helmets, this advanced auto-darkening filter automatically adapts to changing welding conditions while offering extensive visual adjustment options for demanding professional applications.
Features:
The 3M™ Speedglas™ G5-01VC combines advanced optical technology with a durable design to provide dependable eye protection in challenging welding environments. Its automatic activation switches from the light to the dark state in just 0.1 ms, while the Shade 3 light state provides excellent visibility between welds. The rapid switching speed helps reduce eye fatigue during prolonged use.
Equipped with four arc sensors, the filter detects welding arcs from as low as 1 amp, making it suitable for virtually all arc welding processes, including low-amperage TIG welding. The generous 73 × 109 mm viewing area provides excellent visibility of the workpiece and surrounding environment. A dark shade lock function enables continuous operation during extended welding tasks, while the adjustable recovery delay (50–1,300 ms) allows the filter to be tailored to individual preferences and specific welding applications. The Variable Colour (VC) technology enhances weld pool definition and improves contrast for greater precision and visual comfort.
Specifications:
• Product type: auto-darkening welding filter.
• Lens technology: Variable Colour (VC).
• Viewing area: 73 × 109 mm.
• Light state: Shade 3.
• Dark shade range: Variable Shade 8–14.
• Additional shade: Shade 5.
• Light-to-dark switching time: 0.1 ms.
• Dark-to-light recovery delay: Adjustable from 50 to 1,300 ms.
• Number of arc sensors: 4.
• Permanent UV/IR protection: Shade 14.
• Battery type: 3 V lithium (CR2450).
• Battery life: up to 1,500 hours.
• Filter shape: flat.
• Automatic activation: yes.
• Compatibility:
- 3M™ Speedglas™ G5-01 Welding Helmet.
- 3M™ Speedglas™ G5-03 Welding Helmet.
Standards:
The 3M™ Speedglas™ G5-01VC Auto-Darkening Welding Filter complies with:
• EN 379 – Specifications for automatic welding filters, covering optical quality, switching performance, UV/IR protection and durability.
Features:
The 3M™ Speedglas™ G5-01VC combines advanced optical technology with a durable design to provide dependable eye protection in challenging welding environments. Its automatic activation switches from the light to the dark state in just 0.1 ms, while the Shade 3 light state provides excellent visibility between welds. The rapid switching speed helps reduce eye fatigue during prolonged use.
Equipped with four arc sensors, the filter detects welding arcs from as low as 1 amp, making it suitable for virtually all arc welding processes, including low-amperage TIG welding. The generous 73 × 109 mm viewing area provides excellent visibility of the workpiece and surrounding environment. A dark shade lock function enables continuous operation during extended welding tasks, while the adjustable recovery delay (50–1,300 ms) allows the filter to be tailored to individual preferences and specific welding applications. The Variable Colour (VC) technology enhances weld pool definition and improves contrast for greater precision and visual comfort.
Specifications:
• Product type: auto-darkening welding filter.
• Lens technology: Variable Colour (VC).
• Viewing area: 73 × 109 mm.
• Light state: Shade 3.
• Dark shade range: Variable Shade 8–14.
• Additional shade: Shade 5.
• Light-to-dark switching time: 0.1 ms.
• Dark-to-light recovery delay: Adjustable from 50 to 1,300 ms.
• Number of arc sensors: 4.
• Permanent UV/IR protection: Shade 14.
• Battery type: 3 V lithium (CR2450).
• Battery life: up to 1,500 hours.
• Filter shape: flat.
• Automatic activation: yes.
• Compatibility:
- 3M™ Speedglas™ G5-01 Welding Helmet.
- 3M™ Speedglas™ G5-03 Welding Helmet.
Standards:
The 3M™ Speedglas™ G5-01VC Auto-Darkening Welding Filter complies with:
• EN 379 – Specifications for automatic welding filters, covering optical quality, switching performance, UV/IR protection and durability.
Strengths
• Ultra-fast automatic adaptation to changing light conditions for exceptional visual comfort.
• Fully compatible with 3M™ Speedglas™ G5-01 and G5-03 welding helmets.
• Permanent UV/IR protection, even in the light state, for continuous eye safety.
• Large viewing area improves visibility of the workpiece and surrounding environment.
• Four highly sensitive arc sensors detect welding arcs from as low as 1 amp.
• Adjustable recovery delay allows the filter response to be tailored to individual applications.
• Variable Colour Technology (VC) enhances weld pool visibility and improves colour definition.
• Fully compatible with 3M™ Speedglas™ G5-01 and G5-03 welding helmets.
• Permanent UV/IR protection, even in the light state, for continuous eye safety.
• Large viewing area improves visibility of the workpiece and surrounding environment.
• Four highly sensitive arc sensors detect welding arcs from as low as 1 amp.
• Adjustable recovery delay allows the filter response to be tailored to individual applications.
• Variable Colour Technology (VC) enhances weld pool visibility and improves colour definition.
Applications
This product is suitable for:
• TIG welding, including low-amperage TIG.
• MIG/MAG welding.
• MMA (stick) welding.
• Grinding.
• Metal fabrication.
• Metal repair.
• Structural steel fabrication.
• Industrial maintenance.
• Mechanical engineering.
• Workshop and on-site welding operations where rapid arc detection and excellent visibility are essential.
• TIG welding, including low-amperage TIG.
• MIG/MAG welding.
• MMA (stick) welding.
• Grinding.
• Metal fabrication.
• Metal repair.
• Structural steel fabrication.
• Industrial maintenance.
• Mechanical engineering.
• Workshop and on-site welding operations where rapid arc detection and excellent visibility are essential.
Technical specifications
Attributes
| Shade | 5, 8 - 14 |
|---|---|
| Width | 10.9 cm |
| Length | 7.3 cm |
Show UNSPSC/ECL@SS
£ 530.90 excl. VAT
/ Each
£ 637.08 incl. VAT
- In stock: Next day delivery