3M 500015 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100X


3M™ Speedglas™ Auto-Darkening Welding Filters 9100 Series

References
3m:500015
rubix:2001366
manufacturer :7000000221
ean:4046719188406
brand logo
brand logo
Technical specifications
Shade5/8/9-13
Width1070 cm
Length540 cm
See all Specifications

Product details : 3M 500015 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100X


For an auto-darkening filter with seven variable dark shades (5, 8 and 9-13) for use with 3M™ Speedglas™ Welding Helmets 9100 Series, use 3M™ Speedglas™ Auto-Darkening Filters 9100 Series. It’s made for the professional welder and has a viewing area of 73 mm x 107 mm, suitable for most arc welding processes such as MMA, MIG/MAG, TIG and plasma welding. 3M™ Speedglas™ Auto-Darkening Welding Filters 9100 Series continue the tradition of outstanding 3M™ ADF optical quality, including uniform shading and minimal distortion across the entire filter viewing area. With a range of settings available, the user can select the right mode for each task. This can help reduce eye strain and improve the quality of every weld. 3M™ Speedglas™ Auto-Darkening Welding Filters 9100 Series are designed for use with 3M™ Speedglas™ Welding Helmets 9100 Series. A delay function sets the dark-to-light opening time and it’s possible to lock-in any shade, e.g. in light state 3 when grinding. The ADF has a switching time (light-dark) of 0.1 ms and the sensitivity of the arc detection can be adjusted for reliable switching. The Tack welding comfort mode also helps minimise eye strain during extended tack welding applications. Certain model include 3M™ Speedglas™ Natural Colour Technology, allowing wearers to recognise colours more readily. Great clarity before, during and after welding is assured.
3M™ Speedglas™ 9100 Series Auto-Darkening Welding Filters are designed for the professional welder using 3M™ Speedglas™ Welding Helmet 9100 Series. Incorporating dark shade ranges 5, 8-13, grinding, and cutting modes, these filters are ideal for use with most arc welding processes.

Strengths

Auto-darkening welding filter designed for use with 3M™ Speedglas™ Welding Helmet 9100 Series, suitable for most types of arc welding;Delivers minimal distortion across the entire filter viewing area;The sensitivity of arc detection can be adjusted for unsurpassed switching reliability. Switching time (light-dark) of 0.1ms.;Features grinding and cutting modes. Tack welding comfort mode help minimize eye strain during extended tack welding applications;Variable dark shades 5, 8 and 9-13. Light shade 3;Delay function sets the dark-to-light opening time

Applications

Use for welding applications

Technical specifications


Attributes
Package weight333,6 g
Shade5/8/9-13
Width1070 cm
Length540 cm
Show UNSPSC/ECL@SS
£ 440.42 excl. VAT
/ Each
£ 528.50 incl. VAT
  • In stock: Next day delivery