3M 610021 SPEEDGLAS WELDING FILTER G5-01/03TW
3M™ Speedglas™ G5 Series Auto Darkening Welding Filters
See technical informationSee documentsReferences
3M:610021
Rubix:262A2255
Manufacturer :7100320519
EAN:04064035122089






Documents
Product details : 3M 610021 SPEEDGLAS WELDING FILTER G5-01/03TW
The 3M™ Speedglas™ G5-01TW Auto-Darkening Welding Filter delivers high-performance eye protection for professional welders working in demanding environments. Designed for the 3M™ Speedglas™ G5-01 and G5-03 welding helmets, it combines outstanding optical performance, durability and advanced auto-darkening technology. Its fast-reacting filter automatically adapts to changing welding conditions, providing reliable protection and excellent visual comfort.
Features:
The 3M™ Speedglas™ G5-01TW Auto-Darkening Welding Filter is designed for most arc welding processes, including TIG welding from as low as 1 amp. Its ultra-fast switching time of 0.1 ms ensures an almost instantaneous transition from the light to the dark state, while permanent Shade 13 UV/IR protection provides continuous protection against harmful radiation, regardless of the selected shade.
The filter allows users to adjust both sensitivity and light-to-dark recovery delay, enabling the viewing performance to be tailored to specific welding applications and ambient lighting conditions. A dark shade lock function provides consistent protection during extended welding operations. The robust design makes it suitable for demanding welding, grinding and metal repair applications.
Specifications:
• Product type: auto-darkening welding filter.
• Lens type: auto-darkening.
• Shade range:
- Shade 5.
- Variable dark shades 8–13.
• Light state: Shade 3.
• Permanent UV/IR protection: Shade 13.
• Light-to-dark switching time: 0.1 ms at 23°C.
• Dark-to-light switching time: 0.1 ms.
• Adjustable recovery delay: 50 ms to 1,300 ms.
• Sensitivity: Level 5 (TIG >1 A, MIG/MAG and MMA welding).
• Number of arc sensors: 4.
• Viewing area: 73 × 109 mm.
• Battery life: up to 1,500 hours.
• Battery type: 3 V lithium (CR2450).
• Compatibility:
- 3M™ Speedglas™ G5-01 Welding Helmet.
- 3M™ Speedglas™ G5-03 Welding Helmet.
• Suitable processes:
- Welding.
- Grinding.
- Metalworking.
- Metal repair.
• Filter shape: flat.
Standards:
The 3M™ Speedglas™ G5-01TW Auto-Darkening Welding Filter complies with:
• EN 379 – Specifications for automatic welding filters with variable shade, including optical quality, arc detection and switching performance.
Features:
The 3M™ Speedglas™ G5-01TW Auto-Darkening Welding Filter is designed for most arc welding processes, including TIG welding from as low as 1 amp. Its ultra-fast switching time of 0.1 ms ensures an almost instantaneous transition from the light to the dark state, while permanent Shade 13 UV/IR protection provides continuous protection against harmful radiation, regardless of the selected shade.
The filter allows users to adjust both sensitivity and light-to-dark recovery delay, enabling the viewing performance to be tailored to specific welding applications and ambient lighting conditions. A dark shade lock function provides consistent protection during extended welding operations. The robust design makes it suitable for demanding welding, grinding and metal repair applications.
Specifications:
• Product type: auto-darkening welding filter.
• Lens type: auto-darkening.
• Shade range:
- Shade 5.
- Variable dark shades 8–13.
• Light state: Shade 3.
• Permanent UV/IR protection: Shade 13.
• Light-to-dark switching time: 0.1 ms at 23°C.
• Dark-to-light switching time: 0.1 ms.
• Adjustable recovery delay: 50 ms to 1,300 ms.
• Sensitivity: Level 5 (TIG >1 A, MIG/MAG and MMA welding).
• Number of arc sensors: 4.
• Viewing area: 73 × 109 mm.
• Battery life: up to 1,500 hours.
• Battery type: 3 V lithium (CR2450).
• Compatibility:
- 3M™ Speedglas™ G5-01 Welding Helmet.
- 3M™ Speedglas™ G5-03 Welding Helmet.
• Suitable processes:
- Welding.
- Grinding.
- Metalworking.
- Metal repair.
• Filter shape: flat.
Standards:
The 3M™ Speedglas™ G5-01TW Auto-Darkening Welding Filter complies with:
• EN 379 – Specifications for automatic welding filters with variable shade, including optical quality, arc detection and switching performance.
Strengths
• Ultra-fast switching from light to dark for immediate eye protection.
• Wide shade range suitable for a variety of welding applications.
• Adjustable sensitivity and recovery delay for personalised visual comfort.
• High-sensitivity arc sensors enable TIG welding from as low as 1 amp.
• Large viewing area improves visibility of the workpiece.
• Permanent Shade 13 UV/IR protection for continuous eye safety.
• Wide shade range suitable for a variety of welding applications.
• Adjustable sensitivity and recovery delay for personalised visual comfort.
• High-sensitivity arc sensors enable TIG welding from as low as 1 amp.
• Large viewing area improves visibility of the workpiece.
• Permanent Shade 13 UV/IR protection for continuous eye safety.
Applications
This product is suitable for:
• MMA (stick) welding.
• MIG/MAG welding.
• TIG welding, including low-amperage TIG.
• Grinding.
• Metal fabrication.
• Metal repair.
• Industrial maintenance.
• Shipbuilding.
• Manufacturing.
• Mechanical engineering workshops.
• MMA (stick) welding.
• MIG/MAG welding.
• TIG welding, including low-amperage TIG.
• Grinding.
• Metal fabrication.
• Metal repair.
• Industrial maintenance.
• Shipbuilding.
• Manufacturing.
• Mechanical engineering workshops.
Technical specifications
Attributes
| Shade | 5, 8 - 13 |
|---|---|
| Width | 10.9 cm |
| Length | 7.3 cm |
Show UNSPSC/ECL@SS
£ 489.81 excl. VAT
/ Each
£ 587.77 incl. VAT
- Delivery usually within ( 13 ) days