• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,555)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,401)
  • Hygiene(1,463)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Head protection(252)
  • Face and eye protection(685)
  • Hearing protection(262)
  • Respiratory protection(477)
  • Hand protection(3,870)
  • Body protection(34,779)
  • Fall protection(218)
  • Foot protection(5,107)
  • Disposable clothing / Disposables(751)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Face and eye protection
  5. Welder protection
  6. Protection screen
  7. SUNDSTROM R06-0808 VISOR PC FOR SR 580

SUNDSTROM R06-0808 VISOR PC FOR SR 580

Visor

See technical information

References

Sundström®:IC9920
Rubix:255A5204
EAN:7392203002282
brand logo
brand logo

Product details : SUNDSTROM R06-0808 VISOR PC FOR SR 580


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.44 excl. VAT
/ Each
£ 20.93 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

GISS 866395 INTERNAL PROTECTION GSPARK (L X W) CM 9.8X4.7X1 PK10PARWELD P3310 SKI TYPE WELDING GOGGLEGISS 855278 G-SPARK ONE WELDING MASK INTERIOR WINDOWS PACK OF 5ESAB 39206100 WARRIOR FRONT COVER LENS3M 726000 SPEEDGLAS OUTER PROTECTION PLATE SL STANDARD PK5"PARWELD LS0850 LENS 4 1/4"" X 2"" SHADE 8"3M 528015 SPEEDGLAS INNER PROTECTION PLATE 9100X PK53M 426000 SPEEDGLAS OUTER PROTECTION PLATE 9000 STANDARD PK10GISS 856131 EXTERIOR WINDOWS - WELDING HELMET G-SPARK HD PK10JSP AFM061-230-400 MARTCARE FACESHIELD GRY 20CM POLYCARB VISOR3M SPEEDGLAS INNER COVER PLATE 9000V +1 SHADE 428020GISS 856133 INTERIOR WINDOWS HELMET G-SPARK HD DIMS 10X6CM PK103M 528005 SPEEDGLAS INNER PROTECTION PLATE 9100V SINGLEGISS 866387 EXT PROTECTION GSPARK HELMET (L X W) CM 11X9.7 PK103M 624000 SPEEDGLAS INNER PROTECTION PLATE G5-02 PK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap