3M 7100332554 SPEEDGLAS AUTO DARKENING WELDING FILTER 630010
3M™ Speedglas™ G5 Series Auto Darkening Welding Filters
See technical informationSee documentsReferences
3M:630010
Rubix:326A9195
Manufacturer :7100332554
EAN:4064035172930





Documents
Product details : 3M 7100332554 SPEEDGLAS AUTO DARKENING WELDING FILTER 630010
Ensure you get the optimum level of protection from your 3M™ Speedglas™ Welding Helmets G5-01 and G5-03 Series, with 3M™ Speedglas™ Welding Filters G5 Series. 3M offers a range of auto-darkening filters and passive-filter alternatives. For maximum benefit, 3M™ Speedglas™ G5-01 filters also fit the G5-03 helmet and vice versa. For maximum safety and comfort, make it a habit to check your equipment regularly.
The G5-01/03NC welding filter, from the G5-series welding filters, has Natural Colour Technology so welders can see colours more naturally and have improved contrast during welding.
Strengths
Robust, reliable fuction;Compatible with both G5-01 and G5-03 helmets;By selecting just the right welding filter settings for each task, you help reduce eye strain and may help improve the quality of the weld;Delay function to set the dark-to-light opening time. Possible to lock-in dark state;Switching time (light-dark) 0.1 ms. The sensitivity of arc detection can be adjusted for increased switching reliability
Applications
Metalworking
Technical specifications
Attributes
| Shade | 8 - 12 |
|---|---|
| Width | 10.7 cm |
| Length | 5.5 cm |
Show UNSPSC/ECL@SS
£ 188.87 excl. VAT
/ Each
£ 226.64 incl. VAT
- Delivery usually within ( 13 ) days