GISS 899339 G-LYTE SAFETY GLASSES BLK/BLU FRAME WELD SHADE 5 AS K LENS
G-LYTE welding spectacle
See technical informationSee documentsReferences
GISS:899339
Rubix:459A6607
EAN:3660338529634
Documents
Product details : GISS 899339 G-LYTE SAFETY GLASSES BLK/BLU FRAME WELD SHADE 5 AS K LENS
Level 5 tinted welding goggles designed to protect against light radiation generated during welding and oxy-fuel cutting.
One-piece polycarbonate lens with wide eye coverage. Dual-material temples made of polycarbonate and TPR for improved fit and comfort. Type K anti-scratch coating for high scratch resistance.
Not suitable for electric welding processes (ARC, TIG, MIG).
Standards: ISO EN 16321-1-2.
One-piece polycarbonate lens with wide eye coverage. Dual-material temples made of polycarbonate and TPR for improved fit and comfort. Type K anti-scratch coating for high scratch resistance.
Not suitable for electric welding processes (ARC, TIG, MIG).
Standards: ISO EN 16321-1-2.
Strengths
K anti-scratch coating.
Applications
Welding
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- In stock: Next day delivery

