References
3M:428040
Rubix:255A7689
Manufacturer :7100080228
EAN:4046719044948



Product details : 3M 7100080228 INNER COVER PLATE 428040
Welding at very high amperages can create such an intense weld pool that you may feel eye strain, even when using a dark shade selection. With 3M™ Speedglas™ Inner Cover Plate +2 shades, you can replace the standard (clear) inner protection plate to increase by +2 the dark shade of the 3M™ Speedglas™ Welding Filter Series 100 filters.
Our 42 mm x 91 mm inner cover plate replaces worn or damaged parts and ensures you maintain the correct level of comfort and protection when your original plate becomes deeply pitted, scratched or too dirty to clean with a soft cloth. Make it a habit to regularly clean the cover plate with a soft cloth and replace if any pits or scratches occur.
Failure to use an inside protection plate with the filter voids the warranty if spark or spatter cause damage to the glass.
Strengths
The inner cover plate is designed to protect the inside surface of the filter from spark and spatter. Can be used to increase +2 dark shades of the welding filter. Failure to use an inside protection plate with the filter voids the warranty if spark or spatter cause damage to the glass. Regularly clean with a soft cloth and replace if any pits or scratches occur. For maximum safety and comfort, make it a habit to check your equipment regularly.
Applications
Regularly clean with a soft cloth and replace if any pits or scratches occur.
Technical specifications
Attributes
| Package weight | 236,84 g |
|---|---|
| Length | 42 cm |
| Width | 91 cm |
| Material | polycarbonate |
| Eyepiece shade (welding) | dark shade +2 |
| Impact Resistance | en 166 1s (inner protection plate) |
Show UNSPSC/ECL@SS
£ 40.21 excl. VAT
/ Each
£ 48.25 incl. VAT
- Delivery usually within ( 16 ) days