BOLLE COVFUSPEXT FUSION+ OUT TORIC SCREEN GUARD ANTI REFLECT 115X104MM
FUSION + external guard screen
See technical informationReferences
Bollé Safety:COVFUSPEXT
Rubix:123A8407
EAN:3660740006440

Product details : BOLLE COVFUSPEXT FUSION+ OUT TORIC SCREEN GUARD ANTI REFLECT 115X104MM
FUSION outdoor guard screen - 115 x 104 mm.
Strengths
4 Independent sensing sensors, field of view 100 x 53 mm. Selection of the welding tones and position grinding (tint 4). Variable shades 5-8/9-13. Reaction time 0.10 Ms. Low battery indicator & changeable battery. Permanent UV and IR Protection. 2-year warranty
Applications
Suitable for MIG/MAG welding, TIG and grinding operations.
Technical specifications
Attributes
| Length | 11.5 cm |
|---|---|
| Width | 10.4 cm |
| Material | polycarbonate |
| Eyepiece shade (welding) | clear |
| 104 mm | |
| 115 mm |
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
- Usually arrives within 14 working days
