3M SPEEDGLAS INNER COVER PLATE 9000V +1 SHADE 428020


3M™ Speedglas™ Inner Cover Plates

References
3m:428020
rubix:395A4706
manufacturer :7100080227
ean:07319574280200
brand logo
brand logo
Technical specifications
Length42 cm
Width91 cm
See all Specifications

Product details : 3M SPEEDGLAS INNER COVER PLATE 9000V +1 SHADE 428020


Welding at very high amperages can create such an intense weld pool that you may feel eye strain, even when using a dark shade selection. With 3M™ Speedglas™ Inner Cover Plate +1 shade, 428020, you can replace the standard (clear) inner protection plate to increase by +1 the dark shade of the 3M™ Speedglas™ Welding Filter Series 100 and 9002D/9002V filters. Our 42 mm x 91 mm inner cover plate replaces worn or damaged parts and ensures you maintain the correct level of comfort and protection when your original plate becomes deeply pitted, scratched or too dirty to clean with a soft cloth. Make it a habit to regularly clean the cover plate with a soft cloth and replace if any pits or scratches occur. Failure to use an inside protection plate with the filter voids the warranty if spark or spatter cause damage to the glass.

Strengths

Protects the inside surface of your welding filter Can be used to increase +1 dark shade of the welding filter Designed for 3M™ Speedglas™ Welding Filter Series 100 and 9002D/9002V filters Use as a replacement when your orginal plate becomes deeply pitted, scratched or too dirty to clean with a soft cloth Make it a habit to regularly clean with a soft cloth and replace if any pits or scratches occur Size: 42 mm x 91 mm 5 per pack

Applications

Use for welding applications

Technical specifications


Attributes
Package weight36,84 g
Length42 cm
Width91 cm
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
  • Usually arrives within 14 working days