LOCTITE SI 5900 HIGH PERFORM SILICONE GSK NON SLUMP BLK 300ML 2061874
LOCTITE SI 5900 Instant Gasket
See technical informationSee documentsReferences
Loctite:SI 5900
Rubix:794984
Manufacturer :2061874
EAN:5010266235851

Documents
Product details : LOCTITE SI 5900 HIGH PERFORM SILICONE GSK NON SLUMP BLK 300ML 2061874
LOCTITE® SI 5900 is a low strength, moisture-cured, thixotropic silicone-based paste. Typical applications include stamped sheet metal covers (timing covers and oil sumps). It exhibits a rapid skin-over time of 15 min and is suitable for gaps up to 1 mm. As a single component it requires no mixing.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | -55 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 61.29 excl. VAT
/ Each
£ 73.55 incl. VAT
- In stock: Next day delivery