References
SNR:UKF216N
Rubix:206A1807
EAN:3413520856861



Product details : SNR UKF216N BEARING UNIT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x225x90 mm |
|---|---|
| Logistic Weight | 6170 g |
| Inner diameter | 70 mm |
| Width | 78 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 133.22 excl. VAT
/ Each
£ 159.86 incl. VAT
- Usually arrives within 14 working days
