SNR - Bearing Unit - UCF.305
Inner diameter | 100 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 242 mm |
Inner diameter | 100 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 242 mm |
Height | 310 mm |
Length | 310 mm |
Series | UCF300 |
Diameter of fixation holes | 38 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 171600 N |
Outer diameter | 215 mm |
Weight | 25.6 kg |
Usually arrives within 14 working days