References
SNR:UKF.215H
Rubix:206A1803
EAN:3413529508464




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 41 mm |
| Fixation centre-to-centre distance | 159 mm |
Documents
Product details : SNR UKF215H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 41 mm |
| Fixation centre-to-centre distance | 159 mm |
| Material | cast iron |
| Height | 200 mm |
| Length | 200 mm |
| Series | ukf200 |
| Total bearing width | 69.5 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 130 mm |
| Weight | 6.25 kg |
Show UNSPSC/ECL@SS
£ 127.06 excl. VAT
/ Each
£ 152.47 incl. VAT
- Delivery usually within ( 3 ) days