Flanged housing unit
Inner diameter | 15 mm |
---|---|
Width | 28.6 mm |
Fixation centre-to-centre distance | 63.5 mm |
Inner diameter | 15 mm |
---|---|
Width | 28.6 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | Sheet Steel |
Height | 81 mm |
Length | 81 mm |
Series | RA..-XL |
Total bearing width | 28.6 mm |
Diameter of fixation holes | 7.1 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 10100 N |
Outer diameter | 28.4 mm |
Usually arrives within 14 working days