RHP PSF30/LP99 HOUSED BEARING UNIT WITH 30MM MOLDED OIL INSERT
4-Bolt Flange Housing
See technical informationReferences
RHP:PSF30/LP99
Rubix:201A4885
Manufacturer :PSF30/LP99 R
EAN:00747023165247


Technical specifications
| Width | 41.4 mm |
|---|---|
| Fixation centre-to-centre distance | 83 mm |
| Material | stainless steel |
Product details : RHP PSF30/LP99 HOUSED BEARING UNIT WITH 30MM MOLDED OIL INSERT
Standard series, body in molded thermoplastic (PBT), bearing in European-standard stainless steel. Food-safe grease (USDA-H1).
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Width | 41.4 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | stainless steel |
| Height | 107.5 mm |
| Length | 107.5 mm |
| Series | psf |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 168.54 excl. VAT
/ Each
£ 202.25 incl. VAT
- Usually arrives within 14 working days