References
SNR:UCF209-28CC
Rubix:205A9578
Manufacturer :UCF.209-28.CC
EAN:3413529575770




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SNR UCF209-28CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flanged bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.11 kg |
Show UNSPSC/ECL@SS
£ 37.39 excl. VAT
/ Each
£ 44.87 incl. VAT
- Usually arrives within 14 working days