References
SNR:ESF207N
Rubix:205A2311
EAN:3413529520541





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : SNR ESF207N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x124x50 mm |
|---|---|
| Logistic Weight | 1515 g |
| Inner diameter | 35 mm |
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | grey cast iron |
| Length | 117 mm |
| Series | esf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.51 kg |
Show UNSPSC/ECL@SS
£ 27.15 excl. VAT
/ Each
£ 32.58 incl. VAT
- Usually arrives within 14 working days