NTN - Bearing Unit - UCF211HT2D1
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Logistics dimensions (L x W x H) | 170x170x60 mm |
---|---|
Logistic Weight | 3365 g |
Inner diameter | 55 mm |
Width | 55.6 mm |
Series | UCF200 |
Number of holes | 4 |
Outer diameter | 100 mm |
Usually arrives within 14 working days