References
SKF:Y/UCF 214
Rubix:420A5975
Manufacturer :UCF 214
EAN:7316579542449


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 152 mm |
Product details : SKF UCF 214 SQUARE FLANGED BALL BEARING UNIT
At SKF, we have developed a range of ball bearing units called the “UC range” – units that have been designed to be interchangeable with equipment compliant with Japanese Industrial Standards (JIS). SKF UC ball bearing units are designed to operate in environments where systemic vibrations are characteristic application conditions.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 152 mm |
| Material | cast iron |
| Height | 75.4 mm |
| Length | 193 mm |
| Series | ucf |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 62400 N |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 110.74 excl. VAT
/ Each
£ 132.89 incl. VAT
- Usually arrives within 14 working days