SNR USF212 BEARING UNIT

SNR - Bearing Unit - USF.212

See technical information
References
SNR:USF212
Rubix:206A2648
Manufacturer :USF.212
EAN:3413529508211
brand logo
Technical specifications
Inner diameter60 mm
Width53.7 mm
Fixation centre-to-centre distance143 mm
See all Specifications

Product details : SNR USF212 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws.

Technical specifications


Attributes
Inner diameter60 mm
Width53.7 mm
Fixation centre-to-centre distance143 mm
Materialgrey cast iron
Length175 mm
Seriesusf200
Number of holes4
Basic static load, radial - C0r32800 N
Basic dynamic load, radial - Cr52500 N
Outer diameter110 mm
Weight4.13 kg
Show UNSPSC/ECL@SS
£ 47.91 excl. VAT
/ Each
£ 57.49 incl. VAT
  • Delivery usually within ( 3 ) days