References
SNR:UKFC.212.H.CO
Rubix:206A1918
EAN:3413529559640




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR UKFC212HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 160 mm |
| Length | 195 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.85 kg |
Show UNSPSC/ECL@SS
£ 102.08 excl. VAT
/ Each
£ 122.50 incl. VAT
- Usually arrives within 14 working days