TIMKEN RCJO2 15/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJO2 15/16
Rubix:103A0593
EAN:0087796061941


Technical specifications
| Inner diameter | 74.613 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 184.2 mm |
Product details : TIMKEN RCJO2 15/16 FOUR BOLT FLANGED BEARING UNIT
Fafnir inch flange bearing housing unit
Timken Fafnir RCJO2 15/16 ball bearing unit with four-bolt flange and eccentric locking collar. With Shroud Seal for protected applications.
Technical specifications
Attributes
| Inner diameter | 74.613 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 184.2 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | medium-duty |
| Clamping | 22.2 mm |
| Diameter of fixation holes | 22 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 125800 N |
| Weight | 8.45 kg |
| Mounting typ | four-bolt flange bearing unit with eccentric locking collar |
Show UNSPSC/ECL@SS
£ 1,435.94 excl. VAT
/ Each
£ 1,723.13 incl. VAT
- Usually arrives within 14 working days