References
SNR:USF.211.CC
Rubix:206A2645
EAN:3413529557653




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR USF211CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 130 mm |
| Length | 162 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.23 kg |
Show UNSPSC/ECL@SS
£ 51.31 excl. VAT
/ Each
£ 61.57 incl. VAT
- Usually arrives within 14 working days