References
NTN:UKF320D1
Rubix:206A1839
EAN:4547359239584



Product details : NTN UKF320D1 BEARING UNIT
NTN - Bearing Unit - UKF320D1
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 73 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Outer diameter | 215 mm |
Show UNSPSC/ECL@SS
£ 432.71 excl. VAT
/ Each
£ 519.25 incl. VAT
- Usually arrives within 14 working days
