References
Timken:GVFDR 1-1/2
Rubix:395A9567
EAN:0087796110434


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 119.1 mm |
Product details : TIMKEN GVFDR1 1/2 BALL FLANGED UNIT
Inch-sized flange bearing housing unit Fafnir
Timken Fafnir flange bearing unit GVFDR1 1/2 with ball bearing, 38.1 mm bore. Eccentric shaft locking and four-bolt flange mounting.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 119.1 mm |
| Material | malleable iron (tough cast iron) |
| Total bearing width | 43.7 mm |
| Clamping | 15.9 mm |
| Diameter of fixation holes | 13.5 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Weight | 1.33 kg |
| Mounting typ | four-bolt flange (square) with eccentric locking |
Show UNSPSC/ECL@SS
£ 336.67 excl. VAT
/ Each
£ 404.00 incl. VAT
- Usually arrives within 14 working days