Snr - Housing Bearing - Ucfc218
Inner diameter | 90 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 220 mm |
Logistics dimensions (L x W x H) | 280x272x102 mm |
---|---|
Logistic Weight | 13040 g |
Inner diameter | 90 mm |
Width | 96 mm |
Fixation centre-to-centre distance | 220 mm |
Material | Grey Cast Iron |
Height | 78.3 mm |
Series | UCFC200 |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Outer diameter | 160 mm |
Weight | 13.07 kg |
Usually arrives within 14 working days