TIMKEN RCJ1 5/8 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 1-5/8
Rubix:395A8874
EAN:0087796059849


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 104.8 mm |
Product details : TIMKEN RCJ1 5/8 4-BOLT FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir RCJ 1-5/8 ball bearing unit with four-bolt, square flange. Eccentric locking and shroud seal for reliable bearing performance.
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 104.8 mm |
| Material | cast iron |
| Sealing | two metal shields |
| Series | rcj (industrial) |
| Total bearing width | 56.4 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 36300 N |
| Weight | 2.32 kg |
| Mounting typ | four-hole flange (square) |
Show UNSPSC/ECL@SS
£ 135.72 excl. VAT
/ Each
£ 162.86 incl. VAT
- Usually arrives within 14 working days