SNR - Bearing Unit - USPFL.201
Inner diameter | 15 mm |
---|---|
Width | 22 mm |
Fixation centre-to-centre distance | 63.5 mm |
Inner diameter | 15 mm |
---|---|
Width | 22 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | Sheet Metal |
Height | 81 mm |
Length | 58.7 mm |
Series | USPFL200 |
Total bearing width | 22 mm |
Diameter of fixation holes | 7.1 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4780 N |
Basic dynamic load, radial - Cr | 9550 N |
Outer diameter | 40 mm |
Weight | 0.16 kg |
Usually arrives within 14 working days