References
SKF:FYNT 70 L
Rubix:102A6967
Manufacturer :409159
EAN:7316574500536

Product details : SKF HOUSED BEARING UNIT FYNT 70 L
Housing Concentra
Technical specifications
Attributes
| Logistic Weight | 10800 g |
|---|---|
| Inner diameter | 70 mm |
| Width | 81.3 mm |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 696.50 excl. VAT
/ Each
£ 835.80 incl. VAT
- Usually arrives within 14 working days
