SNR UCF215T04 BEARING UNIT

SNR - Bearing Unit - UCF.215.T04

See technical information

References

SNR:UCF215T04
Rubix:205A9670
Manufacturer :UCF.215.T04
EAN:3413529547654
brand logo

Technical specifications

Inner diameter75 mm
Width77.8 mm
Fixation centre-to-centre distance159 mm
See all Specifications

Product details : SNR UCF215T04 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter75 mm
Width77.8 mm
Fixation centre-to-centre distance159 mm
Materialgrey cast iron
Length200 mm
Seriesucf200
Number of holes4
Basic static load, radial - C0r49500 N
Basic dynamic load, radial - Cr66000 N
Outer diameter130 mm
Weight5.74 kg
£ 107.53 excl. VAT
/ Each
£ 129.04 incl. VAT
  • Usually arrives within 14 working days