References
INA:RCJTY30-XL-N
Rubix:223A7886
Manufacturer :0008687790000
EAN:4012802796360


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 80 mm |
Documents
Product details : RCJTY30-XL-N FLANGED BEARING HOUSING
Housing units RCJTY, two-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 80 mm |
| Material | cast iron |
| Height | 142 mm |
| Length | 142 mm |
| Series | rcjty..-xl-n |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
- Usually arrives within 14 working days