TIMKEN RCJC2 7/16 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJC2 7/16
Rubix:395A8889
EAN:0087796061651


Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
Product details : TIMKEN RCJC2 7/16 4-BOLT FLANGED UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir RCJC 2-7/16 four-bolt flange bearing housing with concentric locking collar. Integrated seal to protect the bearing.
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
| Material | cast iron (flange bearing housing) |
| Sealing | one rubber seal and one metal shield |
| Series | industrial |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 35900 N |
| Basic dynamic load, radial - Cr | 58200 N |
| Weight | 4.93 kg |
| Mounting typ | four-bolt flange bearing housing unit (rcjc) with concentric locking collar |
Show UNSPSC/ECL@SS
£ 242.40 excl. VAT
/ Each
£ 290.88 incl. VAT
- Usually arrives within 14 working days