References
SNR:UKF311H
Rubix:206A1824
Manufacturer :UKF.311H
EAN:3413529544332




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 140 mm |
Documents
Product details : SNR UKF311H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 140 mm |
| Material | cast iron |
| Height | 185 mm |
| Length | 185 mm |
| Series | ukf300 |
| Total bearing width | 64 mm |
| Diameter of fixation holes | 140 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44800 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Outer diameter | 120 mm |
| Weight | 5.45 kg |
Show UNSPSC/ECL@SS
£ 113.17 excl. VAT
/ Each
£ 135.80 incl. VAT
- Delivery usually within ( 3 ) days