TIMKEN TCJ1 15/16 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with GN-KPPB Tri-Ply seal insert ball bearing with locking collar
See technical informationReferences
Timken:TCJ 1-15/16
Rubix:395A8895
EAN:0087796060821


Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 111.1 mm |
Product details : TIMKEN TCJ1 15/16 4-BOLT FLANGED UNIT
Inch-sized flanged bearing housing unit Fafnir
Ball bearing unit Timken Fafnir TCJ1-15/16 with four-bolt flange and tri-ply seal. Eccentric self-locking collar for easy and secure shaft mounting.
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 111.1 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | tcj (industrial) |
| Total bearing width | 66.4 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38900 N |
| Weight | 2.59 kg |
| Mounting typ | four-bolt flange design |
Show UNSPSC/ECL@SS
£ 210.64 excl. VAT
/ Each
£ 252.77 incl. VAT
- Usually arrives within 14 working days