SKF HOUSED BEARING UNIT FYTB 12 TF

Flanged ball bearing unit

See technical informationSee documents
References
SKF:FYTB 12 TF
Rubix:102A0056
Manufacturer :6464
EAN:7316570249200
brand logo
Technical specifications
Inner diameter12 mm
Width32.9 mm
Fixation centre-to-centre distance76.5 mm
See all Specifications
Documents

Product details : SKF HOUSED BEARING UNIT FYTB 12 TF


These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)32,9x98,5x24 mm
Logistic Weight356,5 g
Inner diameter12 mm
Width32.9 mm
Fixation centre-to-centre distance76.5 mm
Materialbearing steel
Height98.5 mm
Length57 mm
Seriesfytb
Total bearing width27.4 mm
Diameter of fixation holes11.5 mm
Number of holes2
Outer diameter98.5 mm
Weight0.357 kg
Show UNSPSC/ECL@SS
£ 30.38 excl. VAT
/ Each
£ 36.46 incl. VAT
  • Delivery usually within ( 3 ) days