Oval ball bearing unit
Inner diameter | 20 mm |
---|---|
Width | 29.5 mm |
Fixation centre-to-centre distance | 90 mm |
Logistics dimensions (L x W x H) | 37,3x112x40 mm |
---|---|
Logistic Weight | 236,3 g |
Inner diameter | 20 mm |
Width | 29.5 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Bearing steel |
Length | 60.5 mm |
Series | FYTBK |
Number of holes | 2 |
Outer diameter | 47 mm |
Usually arrives within 14 working days