References
SNR:UCF212-39N
Rubix:205A9637
Manufacturer :UCF.212-39.N
EAN:3413529574490




Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR UCF212-39N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.24 kg |
Show UNSPSC/ECL@SS
£ 57.67 excl. VAT
/ Each
£ 69.20 incl. VAT
- Usually arrives within 14 working days