TIMKEN TCJ1 3/16 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with GN-KPPB Tri-Ply seal insert ball bearing with locking collar
See technical informationReferences
Timken:TCJ1 3/16
Rubix:395A8896
EAN:0087796058224




Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 82.6 mm |
Product details : TIMKEN TCJ1 3/16 4-BOLT FLANGED UNIT
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Sealing | one rubber seal and one metal shield |
| Height | 50.5 mm |
| Length | 107.9 mm |
| Series | industrie |
| Total bearing width | 30.1 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Outer diameter | 44.4 mm |
| Weight | 1.302 kg |
Show UNSPSC/ECL@SS
£ 128.42 excl. VAT
/ Each
£ 154.10 incl. VAT
- Usually arrives within 14 working days