References
RHP:SF25HLT
Rubix:158A2695
Manufacturer :SF25HLT R
EAN:00747023108503


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 38.84 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : RHP HITEMP HOUSD BEARING SF25HLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF25HLT - RHP Cast Iron Flange Bearing Unit - 25mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 38.84 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Height | 95.3 mm |
| Length | 95.3 mm |
| Series | sf |
| Total bearing width | 38.84 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 31.87 excl. VAT
/ Each
£ 38.24 incl. VAT
- In stock: Next day delivery