References
Superseded Ref:-T-UKFL213
FAG:UKFL213-J7
Rubix:238A1856
Manufacturer :0812170800000
EAN:4047643261289


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 155 mm |
| Fixation centre-to-centre distance | 210 mm |
Product details : FAG UKFL213-J7 FLANGED HOUSING UNIT UKFL
Flanged housing unit UKFL
Technical specifications
Attributes
| Logistic Weight | 4850 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 155 mm |
| Fixation centre-to-centre distance | 210 mm |
| Material | flake graphite cast iron (housing); bearing made of standard bearing steel |
| Sealing | one rubber seal and one metal shield |
| Height | 50 mm |
| Length | 258 mm |
| Series | ukfl |
| Total bearing width | 65 mm |
| Clamping | 24 mm |
| Diameter of fixation holes | 85 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Outer diameter | 65.2 mm |
| Weight | 4.84 kg |
| Mounting typ | with adapter sleeve |
Show UNSPSC/ECL@SS
£ 100.18 excl. VAT
/ Each
£ 120.22 incl. VAT
- Usually arrives within 14 working days