4-Bolt Flange Housing
Inner diameter | 40 mm |
---|---|
Width | 130.5 mm |
Fixation centre-to-centre distance | 102 mm |
Logistic Weight | 990 g |
---|---|
Inner diameter | 40 mm |
Width | 130.5 mm |
Fixation centre-to-centre distance | 102 mm |
Height | 37.5 mm |
Length | 130.5 mm |
Series | PSF |
Total bearing width | 49.2 mm |
Number of holes | 4 |
Weight | 0.99 kg |
Usually arrives within 14 working days