Flanged housing unit
Inner diameter | 65 mm |
---|---|
Width | 160 mm |
Fixation centre-to-centre distance | 216 mm |
Inner diameter | 65 mm |
---|---|
Width | 160 mm |
Fixation centre-to-centre distance | 216 mm |
Length | 258 mm |
Series | rcjty..-214-xl |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 258 mm |
Usually arrives within 14 working days